- 90° Male Straight Thread O-Ring Street Elbow Long w/ 3/4" Female Pipe & 3/4" Male ORB Port Size
| Fitting Type | Elbow, 90° |
| Material | Steel |
| End Types | NPT & O-Ring Boss |
| End Size | 3/4 NPT(f), 3/4 O-Ring Boss(m) |
| Across Wrench Flats | 1 5/16 in |
| Port Size | 3/4 |
| N | 4.05 in |
| SAE Reference No. | N/A |
| Pipe Size | 0.75 in |
| M | 0.84 in |
| No. of Ends | 2 |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow Long |
| Weight | 1.234 LB |

