- 90° Male Straight Thread O-Ring Street Elbow w/ 1 1/2" Female Pipe & 1 1/2" Male ORB Port Size
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Across Wrench Flats | 2 3/8 in |
| Material | Steel |
| Pipe Size | 1.5 in |
| M | 2.08 in |
| N | 2.58 in |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
| Fitting Type | Elbow, 90° |
| Port Size | 1 1/2 |
| End Types | NPT & O-Ring Boss |
| End Size | 1 1/2 NPT(f), 1 1/2 O-Ring Boss(m) |
| Weight | 3.533 LB |

