- 90° Male Straight Thread O-Ring Street Elbow w/ 3/4" Female Pipe & 7/8" Male ORB Port Size
| Port Size | 7/8 |
| Across Wrench Flats | 1 3/8 in |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
| Material | Steel |
| Fitting Type | Elbow, 90° |
| SAE Reference No. | N/A |
| N | 2.06 in |
| No. of Ends | 2 |
| End Size | 3/4 NPT(f), 7/8 O-Ring Boss(m) |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 0.75 in |
| M | 1.42 in |
| Weight | 0.933 LB |

