- 90° Male Straight Thread O-Ring Street Elbow w/ 3/8" Female Pipe & 3/4" Male ORB Port Size
| Pipe Size | 0.375 in |
| Across Wrench Flats | 1 1/8 in |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
| End Size | 3/8 NPT(f), 3/4 O-Ring Boss(m) |
| Port Size | 3/4 |
| No. of Ends | 2 |
| N | 1.94 in |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| M | 1.24 in |
| Fitting Type | Elbow, 90° |
| Weight | 0.65 LB |

