- 90° Male Straight Thread O-Ring Street Elbow w/ 1/4" Female Pipe & 3/8" Male ORB Port Size
| Material | Steel |
| End Types | NPT & O-Ring Boss |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
| Pipe Size | 0.25 in |
| End Size | 1/4 NPT(f), 3/8 O-Ring Boss(m) |
| Across Wrench Flats | 3/4 in |
| SAE Reference No. | N/A |
| Fitting Type | Elbow, 90° |
| M | 0.88 in |
| Port Size | 3/8 |
| No. of Ends | 2 |
| N | 1.31 in |
| Weight | 0.177 LB |

