- 90° Male Straight Thread O-Ring Street Elbow w/ 1/8" Female Pipe & 5/16" Male ORB Port Size
| Material | Steel |
| Port Size | 5/16 |
| Pipe Size | 0.125 in |
| End Types | NPT & O-Ring Boss |
| SAE Reference No. | N/A |
| M | 0.66 in |
| No. of Ends | 2 |
| End Size | 1/8 NPT(f), 5/16 O-Ring Boss(m) |
| Fitting Description | 90° Male Straight Thread O-Ring Street Elbow |
| Across Wrench Flats | 5/8 in |
| N | 1.13 in |
| Fitting Type | Elbow, 90° |
| Weight | 0.1 LB |

