- Straight Thread O-Ring Run Tee w/ 3/4" Male 37° JIC & 1/2" Male ORB Port Size
| Fitting Description | Straight Thread O-Ring Run Tee |
| Fitting Type | Tee |
| Port Size | 1/2 |
| M | 1.66 in |
| End Size | 1/2 O-Ring Boss(m), 3/4 JIC(m) |
| Across Wrench Flats | 1 1/4 in |
| End Types | JIC 37° & O-Ring Boss |
| SAE Reference No. | 070428 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 3/4 in |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| N | 1.61 in |
| Material | Steel |
| Weight | 0.794 LB |

