- Straight Thread O-Ring Branch Tee w/ 1 1/4" Male 37° JIC & 1 1/4" Male ORB Port Size
| No. of Ends | 3 |
| SAE Reference No. | 070429 |
| Across Wrench Flats | 1 3/4 in |
| Fitting Description | Straight Thread O-Ring Branch Tee |
| End Size | 1 1/4 JIC(m), 1 1/4 O-Ring Boss(m) |
| End Types | JIC 37° & O-Ring Boss |
| M | 2.06 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Material | Steel |
| Fitting Angle | 90° |
| Port Size | 1 1/4 |
| Fitting Type | Tee |
| Tube O.D. | 1 1/4 in |
| N | 2 1/4 in |
| Weight | 2.0 LB |

