- 45° Straight Thread O-Ring to Male JIC Elbow w/ 1/4" Male 37° JIC & 3/8" Male ORB Port Size
| No. of Ends | 2 |
| Material | Steel |
| Fitting Description | 45° Straight Thread O-Ring to Male JIC Elbow |
| Port Size | 3/8 |
| Fitting Type | Elbow |
| SAE Reference No. | 070320 |
| Fitting Angle | 45° |
| Across Wrench Flats | 5/8 in |
| End Types | JIC 37° & O-Ring Boss |
| End Size | 1/4 JIC(m), 3/8 O-Ring Boss(m) |
| End Types 2 | JIC 37°, O-Ring Boss |
| M | 0.82 in |
| N | 1.14 in |
| Tube O.D. | 1/4 in |
| Weight | 0.106 LB |

