- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Extra Long w/ 1" Male 37° JIC & 1" Male ORB Port Size
| Across Wrench Flats | 1 3/8 in |
| SAE Reference No. | N/A |
| Fitting Type | Elbow, Extra Extra Long |
| No. of Ends | 2 |
| N | 5.2 in |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Extra Long |
| End Size | 1 JIC(m), 1 O-Ring Boss(m) |
| Fitting Angle | 90° |
| M | 1.81 in |
| Tube O.D. | 1 in |
| Material | Steel |
| End Types | JIC 37° & O-Ring Boss |
| End Types 2 | JIC 37°, O-Ring Boss |
| Port Size | 1 |
| Weight | 1.661 LB |

