- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long w/ 3/4" Male 37° JIC & 3/4" Male ORB Port Size
| End Types 2 | JIC 37°, O-Ring Boss |
| M | 1.66 in |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long |
| SAE Reference No. | N/A |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Angle | 90° |
| Material | Steel |
| Port Size | 3/4 |
| Fitting Type | Elbow, Extra Long |
| N | 3.34 in |
| End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
| No. of Ends | 2 |
| Across Wrench Flats | 1 1/8 in |
| Tube O.D. | 3/4 in |
| Weight | 0.919 LB |

