- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long w/ 1/4" Male 37° JIC & 1/4" Male ORB Port Size
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| M | 0.89 in |
| End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
| SAE Reference No. | N/A |
| Fitting Type | Elbow, Extra Long |
| N | 1.83 in |
| Fitting Angle | 90° |
| End Types | JIC 37° & O-Ring Boss |
| Across Wrench Flats | 1/2 in |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long |
| Material | Steel |
| End Types 2 | JIC 37°, O-Ring Boss |
| Port Size | 1/4 |
| Weight | 0.106 LB |

