- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1/2" Male 37° JIC & 1/4" Male ORB Port Size
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| End Size | 1/4 O-Ring Boss(m), 1/2 JIC(m) |
| Material | Steel |
| N | 1.26 in |
| SAE Reference No. | 070220 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 1/2 in |
| Across Wrench Flats | 13/16 in |
| No. of Ends | 2 |
| Port Size | 1/4 |
| M | 1.25 in |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Elbow |
| Fitting Angle | 90° |
| Weight | 0.225 LB |

