- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/16" Male 37° JIC & 3/16" Male ORB Port Size
| N | 0.94 in |
| Material | Steel |
| Tube O.D. | 3/16 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| No. of Ends | 2 |
| M | 0.83 in |
| End Size | 3/16 JIC(m), 3/16 O-Ring Boss(m) |
| Across Wrench Flats | 7/16 in |
| End Types | JIC 37° & O-Ring Boss |
| Port Size | 3/16 |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| SAE Reference No. | 070220 |
| Weight | 0.06 LB |

