- 90° Swept Swivel Nut Elbow Long w/ 3/4" Female 37° JIC Swivel x 3/4" Male 37° JIC
| Tube O.D. 1 | 3/4 in |
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | N/A |
| M1 | 4.22 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Fitting Type | Elbow, Long |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| Hex Size | 1 1/8 in |
| Fitting Description | 90° Swept Swivel Nut Elbow Long |
| Tube O.D. | 3/4 in |
| No. of Ends | 2 |
| Material | Steel |
| Weight | 0.644 LB |

