- Triple Swivel Nut JIC Tee w/ 3/8" Female 37° JIC Swivels
| Fitting Description | Triple Swivel Nut JIC Tee |
| No. of Ends | 3 |
| Fitting Type | Tee |
| SAE Reference No. | N/A |
| End Types | JIC 37° |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 5/8 in |
| End Types 2 | JIC 37° |
| End Size | 3/8 JIC(f) |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Weight | 0.2 LB |

