- Double Female JIC to Female Pipe Branch Tee w/ 1/4" Female 37° JIC Swivel x 1/4" Female Pipe
| No. of Ends | 3 |
| Fitting Description | Double Female JIC to Female Pipe Branch Tee |
| End Types 2 | JIC 37°, NPT |
| Material | Steel |
| End Size | 1/4 NPT(f), 1/4 JIC(f) |
| Fitting Type | Tee |
| Fitting Angle | 90°, Swivel |
| SAE Reference No. | N/A |
| End Types | JIC 37° & NPT |
| Tube O.D. | 1/4 in |
| Across Wrench Flats | 3/4 in |
| Female Pipe Size | 1/4 in |
| Weight | 0.0 LB |

