- Double Female JIC to Male JIC Branch Tee w/ 1/2" Female 37° JIC Swivel x 1/2" Male 37° JIC
| SAE Reference No. | N/A |
| No. of Ends | 3 |
| End Size | 1/2 JIC(m), 1/2 JIC(f) |
| Tube O.D. | 1/2 in |
| End Types | JIC 37° |
| Fitting Description | Double Female JIC to Male JIC Branch Tee |
| Material | Steel |
| Fitting Type | Tee |
| Across Wrench Flats | 13/16 in |
| Fitting Angle | 90°, Swivel |
| End Types 2 | JIC 37° |
| Weight | 0.223 LB |

