- Swivel Nut Run Tee w/ 7/8" Female 37° JIC Swivel x 7/8" Male 37° JIC
| End Size | 7/8 JIC(m), 7/8 JIC(f) |
| Fitting Type | Tee |
| End Types | JIC 37° |
| M1 | 1.78 in |
| Fitting Description | Swivel Nut Run Tee |
| Tube O.D. | 7/8 in |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 1 1/4 in |
| Material | Steel |
| SAE Reference No. | 070432 |
| End Types 2 | JIC 37° |
| No. of Ends | 3 |
| Weight | 0.9 LB |

