- Swivel Nut Branch Tee w/ 2" Female 37° JIC Swivel x 2" Male 37° JIC
| M1 | 3.38 in |
| Fitting Type | Tee |
| Fitting Description | Swivel Nut Branch Tee |
| Material | Steel |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 2 5/8 in |
| End Size | 2 JIC(m), 2 JIC(f) |
| No. of Ends | 3 |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| SAE Reference No. | 070433 |
| Tube O.D. | 2 in |
| Weight | 6.02 LB |

