- Swivel Nut Branch Tee w/ 5/16" Female 37° JIC Swivel x 5/16" Male 37° JIC
- Stainless Steel
| SAE Reference No. | 070433 |
| M1 | 1.06 in |
| No. of Ends | 3 |
| Fitting Description | Swivel Nut Branch Tee |
| Across Wrench Flats | 9/16 in |
| End Size | 5/16 JIC(m), 5/16 JIC(f) |
| Fitting Angle | 90°, Swivel |
| Material | Stainless Steel |
| Tube O.D. | 5/16 in |
| Fitting Type | Tee |
| End Types | JIC 37° |
| End Types 2 | JIC 37° |
| Weight | 0.1 LB |

