- 45° Swivel Nut Elbow w/ 2" Female 37° JIC Swivel x 2" Male 37° JIC
| Across Wrench Flats | 2 5/8 in |
| M | 2.91 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| N | 2.22 in |
| Tube O.D. 1 | 2 in |
| Fitting Type | Elbow |
| Fitting Description | 45° Swivel Nut Elbow |
| Material | Steel |
| Hex Size | 2 in |
| Fitting Angle | 45°, Swivel |
| Tube O.D. | 2 in |
| No. of Ends | 2 |
| End Size | 2 JIC(m), 2 JIC(f) |
| SAE Reference No. | 070321 |
| Weight | 3.5 LB |

