- 45° Swivel Nut Elbow w/ 1" Female 37° JIC Swivel x 1" Male 37° JIC
| Fitting Angle | 45°, Swivel |
| Hex Size | 1 in |
| M | 1.75 in |
| Material | Steel |
| End Types 2 | JIC 37° |
| End Size | 1 JIC(m), 1 JIC(f) |
| SAE Reference No. | 070321 |
| Tube O.D. | 1 in |
| Fitting Type | Elbow |
| End Types | JIC 37° |
| Tube O.D. 1 | 1 in |
| N | 1.47 in |
| Across Wrench Flats | 1 3/8 in |
| No. of Ends | 2 |
| Fitting Description | 45° Swivel Nut Elbow |
| Weight | 0.75 LB |

