- 45° Swivel Nut Elbow w/ 7/8" Female 37° JIC Swivel x 7/8" Male 37° JIC
| Hex Size | 1 in |
| Material | Steel |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070321 |
| Across Wrench Flats | 1 1/4 in |
| M | 1.62 in |
| Fitting Angle | 45°, Swivel |
| End Types | JIC 37° |
| No. of Ends | 2 |
| Tube O.D. | 7/8 in |
| Tube O.D. 1 | 7/8 in |
| N | 1.39 in |
| Fitting Type | Elbow |
| End Size | 7/8 JIC(m), 7/8 JIC(f) |
| Fitting Description | 45° Swivel Nut Elbow |
| Weight | 0.747 LB |

