- 90° Male Pipe to JIC Swivel w/ 2" Female 37° JIC Swivel x 2" Male Pipe
| N | 3 in |
| Pipe Size | 2 in |
| Material | Steel |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Description | 90° Male Pipe to JIC Swivel |
| End Size | 2 NPT(m), 2 JIC(f) |
| End Types | JIC 37° & NPT |
| M | 3.38 in |
| Fitting Angle | 90°, Swivel |
| Across Wrench Flats | 2 5/8 in |
| Fitting Type | Elbow |
| End Types 2 | JIC 37°, NPT |
| Tube O.D. | 2 in |
| Weight | 4.0 LB |

