- Hex Socket Plug for 1" Port Size
- Stainless Steel
| End Types | O-Ring Boss |
| Fitting Description | Hex Socket Plug |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Material | Stainless Steel |
| O-Ring Boss Thread | 1 5/16-12 |
| Overall Length | 0.76 in |
| Hex Size | 7/8 in |
| Tube Outside Diameter | 1 in |
| SAE Reference No. | 090109B |
| Port Size | 1 |
| Length | 0.760 in |
| End Size | 1 O-Ring Boss(m) |
| Fitting Type | Plug |
| Weight | 0.238 LB |

