- Female Pipe to Male O-Ring Boss w/ 2" Female Pipe & 2" Port Size
- Stainless Steel
| Hex Size | 2 7/8 in |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Material | Stainless Steel |
| Port Size | 2 |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Fitting Type | Straight |
| End Size | 2 NPT(f), 2 O-Ring Boss(m) |
| Overall Length | 2.24 in |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 2 in |
| Weight | 1.6 LB |

