- Female Pipe to Male O-Ring Boss w/ 1 1/4" Female Pipe & 1 1/2" Port Size
- Stainless Steel
| Pipe Size | 1.25 in |
| End Size | 1 1/4 NPT(f), 1 1/2 O-Ring Boss(m) |
| Port Size | 1 1/2 |
| Overall Length | 2.12 in |
| SAE Reference No. | N/A |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Material | Stainless Steel |
| Female Pipe Size | 1 1/4 in |
| Hex Size | 2 1/8 in |
| Fitting Type | Straight |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| Weight | 0.99 LB |

