- Female Pipe to Male O-Ring Boss w/ 1/4" Female Pipe & 3/4" Port Size
- Stainless Steel
| SAE Reference No. | N/A |
| End Size | 1/4 NPT(f), 3/4 O-Ring Boss(m) |
| Hex Size | 1 1/4 in |
| Fitting Description | Female Pipe to Male O-Ring Boss |
| Fitting Type | Straight |
| Pipe Size | 0.25 in |
| End Types | NPT & O-Ring Boss |
| Material | Stainless Steel |
| No. of Ends | 2 |
| Overall Length | 1.09 in |
| Port Size | 3/4 |
| Weight | 0.325 LB |

