- Back-Up Washer for 1 1/4" Port Size
| End Types | O-Ring Boss |
| Fitting Type | Washer |
| End Size | 1 1/4 O-Ring Boss(f) |
| No. of Ends | 1 |
| Port Size | 1 1/4 |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | Back-Up Washer |
| Fitting Angle | Straight |
| Weight | 0.025 LB |
| End Types | O-Ring Boss |
| Fitting Type | Washer |
| End Size | 1 1/4 O-Ring Boss(f) |
| No. of Ends | 1 |
| Port Size | 1 1/4 |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | Back-Up Washer |
| Fitting Angle | Straight |
| Weight | 0.025 LB |