- Back-Up Washer for 7/8" Port Size
| Fitting Angle | Straight |
| Fitting Type | Washer |
| End Size | 7/8 O-Ring Boss(f) |
| Material | Steel |
| Port Size | 7/8 |
| No. of Ends | 1 |
| End Types | O-Ring Boss |
| Fitting Description | Back-Up Washer |
| SAE Reference No. | N/A |
| Weight | 0.018 LB |
| Fitting Angle | Straight |
| Fitting Type | Washer |
| End Size | 7/8 O-Ring Boss(f) |
| Material | Steel |
| Port Size | 7/8 |
| No. of Ends | 1 |
| End Types | O-Ring Boss |
| Fitting Description | Back-Up Washer |
| SAE Reference No. | N/A |
| Weight | 0.018 LB |