- Back-Up Washer for 3/4" Port Size
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Material | Steel |
| Fitting Type | Washer |
| Fitting Description | Back-Up Washer |
| End Types | O-Ring Boss |
| SAE Reference No. | N/A |
| Port Size | 3/4 |
| End Size | 3/4 O-Ring Boss(f) |
| Weight | 0.012 LB |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Material | Steel |
| Fitting Type | Washer |
| Fitting Description | Back-Up Washer |
| End Types | O-Ring Boss |
| SAE Reference No. | N/A |
| Port Size | 3/4 |
| End Size | 3/4 O-Ring Boss(f) |
| Weight | 0.012 LB |