- Back-Up Washer for 1/2" Port Size
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | Back-Up Washer |
| End Types | O-Ring Boss |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Size | 1/2 O-Ring Boss(f) |
| Port Size | 1/2 |
| Fitting Type | Washer |
| Weight | 0.003 LB |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | Back-Up Washer |
| End Types | O-Ring Boss |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Size | 1/2 O-Ring Boss(f) |
| Port Size | 1/2 |
| Fitting Type | Washer |
| Weight | 0.003 LB |