- Back-Up Washer for 3/8" Port Size
| SAE Reference No. | N/A |
| End Types | O-Ring Boss |
| Port Size | 3/8 |
| Fitting Type | Washer |
| Fitting Angle | Straight |
| End Size | 3/8 O-Ring Boss(f) |
| No. of Ends | 1 |
| Material | Steel |
| Fitting Description | Back-Up Washer |
| Weight | 0.003 LB |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss |
| Port Size | 3/8 |
| Fitting Type | Washer |
| Fitting Angle | Straight |
| End Size | 3/8 O-Ring Boss(f) |
| No. of Ends | 1 |
| Material | Steel |
| Fitting Description | Back-Up Washer |
| Weight | 0.003 LB |