- 90° Female Pipe to Male Pipe Swivel w/ 3/8" Male Pipe & 3/8" Female Pipe
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Male Pipe Size | 3/8 in |
| Material | Steel |
| Female Pipe Size | 3/8 in |
| Fitting Type | 90° Swivel Elbow |
| Fitting Description | 90° Female Pipe to Male Pipe Swivel |
| N | 1.03 in |
| Across Wrench Flats | 7/8 in |
| N1 | 1.7 in |
| End Size | 3/8 NPSM(m), 3/8 NPT(f) |
| Weight | 0.0 LB |

