- 90° Male Pipe to Male Pipe Swivel w/ 3/4" Male Pipe
| Male Pipe Size | 3/4 in |
| End Size | 3/4 NPSM(m), 3/4 NPT(m) |
| N1 | 2.14 in |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Description | 90° Male Pipe to Male Pipe Swivel |
| SAE Reference No. | N/A |
| N | 1.52 in |
| Fitting Type | 90° Swivel Elbow |
| Weight | 0.8 LB |

