- 90° Male Pipe to Male Pipe Swivel w/ 1/2" Male Pipe
| N | 1.49 in |
| Across Wrench Flats | 7/8 in |
| N1 | 2 in |
| End Types | NPT - All Ends |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Description | 90° Male Pipe to Male Pipe Swivel |
| End Size | 1/2 NPSM(m), 1/2 NPT(m) |
| No. of Ends | 2 |
| Male Pipe Size | 1/2 in |
| Fitting Type | 90° Swivel Elbow |
| Weight | 0.406 LB |

