Skip to content Skip to navigation menu
Brennan Industries5655-08-08-08-08

5655-08-08-08-08

Pipe
Item #101757974
  • 1 Male Pipe, 3 Female Pipe Cross w/ 1/2" Male Pipe & 1/2" Female Pipe
Brennan Industries5655-08-08-08-08
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Male Pipe, 3 Female Pipe Cross w/ 1/2" Male Pipe & 1/2" Female Pipe
End Size 1/2 NPT(f), 1/2 NPT(m)
SAE Reference No. N/A
End Types NPT - All Ends
Fitting Description 1 Male Pipe, 3 Female Pipe Cross
No. of Ends 4
Material Steel
Across Wrench Flats 1 1/8 in
N 1.47 in
Fitting Type Cross
N1 1.24 in
Male Pipe Size 1/2 in
Female Pipe Size 1/2 in
Weight 0.585 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison