- 1 Male Pipe, 3 Female Pipe Cross w/ 3/8" Male Pipe & 3/8" Female Pipe
| Fitting Type | Cross |
| N | 1.22 in |
| Fitting Description | 1 Male Pipe, 3 Female Pipe Cross |
| N1 | 1.02 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Female Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| SAE Reference No. | N/A |
| No. of Ends | 4 |
| Material | Steel |
| Male Pipe Size | 3/8 in |
| Across Wrench Flats | 7/8 in |
| Weight | 0.0 LB |

