- Cross w/ 2" Female Pipe
| End Size | 2 NPT(f) |
| Across Wrench Flats | 2 7/8 in |
| M | 2.39 in |
| End Types | NPT - All Ends |
| Material | Steel |
| No. of Ends | 4 |
| SAE Reference No. | 140538 |
| Fitting Description | Cross |
| Female Pipe Size | 2 in |
| Fitting Type | Cross |
| Weight | 5.375 LB |
| End Size | 2 NPT(f) |
| Across Wrench Flats | 2 7/8 in |
| M | 2.39 in |
| End Types | NPT - All Ends |
| Material | Steel |
| No. of Ends | 4 |
| SAE Reference No. | 140538 |
| Fitting Description | Cross |
| Female Pipe Size | 2 in |
| Fitting Type | Cross |
| Weight | 5.375 LB |