- Cross w/ 1 1/2" Female Pipe
| Fitting Description | Cross |
| SAE Reference No. | 140538 |
| M | 2.08 in |
| Fitting Type | Cross |
| Material | Steel |
| No. of Ends | 4 |
| End Size | 1 1/2 NPT(f) |
| Across Wrench Flats | 2 3/8 in |
| Female Pipe Size | 1 1/2 in |
| End Types | NPT - All Ends |
| Weight | 3.6 LB |

