- Cross w/ 1 1/4" Female Pipe
| End Types | NPT - All Ends |
| End Size | 1 1/4 NPT(f) |
| Fitting Type | Cross |
| Across Wrench Flats | 2 in |
| M | 1.7 in |
| Fitting Description | Cross |
| Material | Steel |
| Female Pipe Size | 1 1/4 in |
| SAE Reference No. | 140538 |
| No. of Ends | 4 |
| Weight | 1.88 LB |
| End Types | NPT - All Ends |
| End Size | 1 1/4 NPT(f) |
| Fitting Type | Cross |
| Across Wrench Flats | 2 in |
| M | 1.7 in |
| Fitting Description | Cross |
| Material | Steel |
| Female Pipe Size | 1 1/4 in |
| SAE Reference No. | 140538 |
| No. of Ends | 4 |
| Weight | 1.88 LB |