- Cross w/ 3/8" Female Pipe
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| Material | Steel |
| M | 1.02 in |
| Female Pipe Size | 3/8 in |
| SAE Reference No. | 140538 |
| Across Wrench Flats | 7/8 in |
| End Size | 3/8 NPT(f) |
| Fitting Description | Cross |
| Weight | 0.34 LB |
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| Material | Steel |
| M | 1.02 in |
| Female Pipe Size | 3/8 in |
| SAE Reference No. | 140538 |
| Across Wrench Flats | 7/8 in |
| End Size | 3/8 NPT(f) |
| Fitting Description | Cross |
| Weight | 0.34 LB |