- Cross w/ 1/8" Female Pipe
| End Size | 1/8 NPT(f) |
| M | 0.66 in |
| Fitting Description | Cross |
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| Across Wrench Flats | 5/8 in |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | 140538 |
| Material | Steel |
| Weight | 0.116 LB |
| End Size | 1/8 NPT(f) |
| M | 0.66 in |
| Fitting Description | Cross |
| No. of Ends | 4 |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| Across Wrench Flats | 5/8 in |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | 140538 |
| Material | Steel |
| Weight | 0.116 LB |