- Tee w/ 2" Female Pipe
| M | 2.39 in |
| End Types | NPT - All Ends |
| Across Wrench Flats | 2 7/8 in |
| Fitting Type | Tee |
| End Size | 2 NPT(f) |
| Material | Steel |
| No. of Ends | 3 |
| SAE Reference No. | 140438 |
| Female Pipe Size | 2 in |
| Fitting Description | Tee |
| Weight | 5.4 LB |
| M | 2.39 in |
| End Types | NPT - All Ends |
| Across Wrench Flats | 2 7/8 in |
| Fitting Type | Tee |
| End Size | 2 NPT(f) |
| Material | Steel |
| No. of Ends | 3 |
| SAE Reference No. | 140438 |
| Female Pipe Size | 2 in |
| Fitting Description | Tee |
| Weight | 5.4 LB |