- Tee w/ 2" Female Pipe
- Stainless Steel
| SAE Reference No. | 140438 |
| Across Wrench Flats | 2 7/8 in |
| End Types | NPT - All Ends |
| Female Pipe Size | 2 in |
| M | 2.39 in |
| Material | Stainless Steel |
| Fitting Type | Tee |
| End Size | 2 NPT(f) |
| No. of Ends | 3 |
| Fitting Description | Tee |
| Weight | 4.394 LB |

