- Tee w/ 1 1/2" Female Pipe
| Across Wrench Flats | 2 3/8 in |
| End Size | 1 1/2 NPT(f) |
| No. of Ends | 3 |
| Material | Steel |
| SAE Reference No. | 140438 |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 1/2 in |
| M | 2.08 in |
| Fitting Type | Tee |
| Fitting Description | Tee |
| Weight | 3.4 LB |
| Across Wrench Flats | 2 3/8 in |
| End Size | 1 1/2 NPT(f) |
| No. of Ends | 3 |
| Material | Steel |
| SAE Reference No. | 140438 |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 1/2 in |
| M | 2.08 in |
| Fitting Type | Tee |
| Fitting Description | Tee |
| Weight | 3.4 LB |