- Tee w/ 3/8" Female Pipe
| End Types | NPT - All Ends |
| No. of Ends | 3 |
| End Size | 3/8 NPT(f), 1/2 NPT(f) |
| Fitting Type | Tee |
| Material | Steel |
| Across Wrench Flats | 1 1/8 in |
| M | 1.14 in |
| Fitting Description | Tee |
| SAE Reference No. | 140438 |
| Female Pipe Size | 3/8 in |
| Weight | 0.42 LB |

