- Tee w/ 1/8" Female Pipe
| Material | Steel |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | 140438 |
| Fitting Type | Tee |
| M | 0.66 in |
| End Size | 1/8 NPT(f) |
| Fitting Description | Tee |
| Across Wrench Flats | 5/8 in |
| Weight | 0.1 LB |
| Material | Steel |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Female Pipe Size | 1/8 in |
| SAE Reference No. | 140438 |
| Fitting Type | Tee |
| M | 0.66 in |
| End Size | 1/8 NPT(f) |
| Fitting Description | Tee |
| Across Wrench Flats | 5/8 in |
| Weight | 0.1 LB |