- Male Branch Tee w/ 3/4" Male Pipe x 1/2" Female Pipe
| Fitting Description | Male Branch Tee |
| M | 1.69 in |
| Fitting Type | Tee, Branch |
| End Size | 1/2 NPT(f), 3/4 NPT(m) |
| SAE Reference No. | 140425 |
| Across Wrench Flats | 1 3/8 in |
| M1 | 1.37 in |
| End Types | NPT - All Ends |
| Male Pipe Size | 3/4 in |
| No. of Ends | 3 |
| Female Pipe Size | 1/2 in |
| Material | Steel |
| Weight | 0.84 LB |

